Motion
RF752-15F-B13-J

BOSTON GEAR
RF752-15F-B13-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.6250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 250TC Frame
Mi Item #14680758
MFR #RF752-15F-B13-J
Price$9,799.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752-15F-B13-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.6250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 250TC Frame
Mi Item #14680758
MFR #RF752-15F-B13-J

Mfr description
RF752-15F-B13-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,799.02/each

Specifications

Dimensions

  • Center Distance
    5.1300 in
  • Input Size
    1.6250 in
  • NEMA / IEC Frame Size
    250TC
  • Output Size
    2.0000 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)