Motion
HFWC732L-1500E-B5-H-P32

BOSTON GEAR
HFWC732L-1500E-B5-H-P32

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #14680779
MFR #HFWC732L-1500E-B5-H-P32
Price$8,521.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732L-1500E-B5-H-P32

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #14680779
MFR #HFWC732L-1500E-B5-H-P32

Mfr description
HFWC732L-1500E-B5-H-P32 WORM SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,521.57/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    1500:1
  • Output Size
    2.0000 in
  • Ratio
    150:1
  • Weight
    107.1 lbs, 48.58 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16858-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)