Motion
F721BRB-20K-B5-J1-GUTFIDB-0

BOSTON GEAR
F721BRB-20K-B5-J1-GUTFIDB-0

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14680804
MFR #F721BRB-20K-B5-J1-GUTFIDB-0
Price$4,409.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721BRB-20K-B5-J1-GUTFIDB-0

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14680804
MFR #F721BRB-20K-B5-J1-GUTFIDB-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,409.25/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    J1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16890
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
F721BRB-20K-B5-J1-GUTFIDB-0 WORM SPEED R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought