Motion
SBKCH721R-5KP-HS1-P16

BOSTON GEAR
SBKCH721R-5KP-HS1-P16

5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14680833
MFR #SBKCH721R-5KP-HS1-P16
Price$4,025.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCH721R-5KP-HS1-P16

5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14680833
MFR #SBKCH721R-5KP-HS1-P16

Mfr description
SBKCH721R-5KP-HS1-P16 WASHDOWN WORM SPEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,025.05/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.0000 in
  • Ratio
    5:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)