Motion
SRFWC721-300-B5-G

BOSTON GEAR
SRFWC721-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #14680916
MFR #SRFWC721-300-B5-G
Price$7,044.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SRFWC721-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #14680916
MFR #SRFWC721-300-B5-G

Mfr description
SRFWC721-300-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,044.15/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    49.1 lbs, 22.27 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W17010
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)