Motion
UT075-050-0-RM075-108

BOSTON GEAR
UT075-050-0-RM075-108

50:1 Reduction, 50:1 Ratio
MI ITEM #14680923
MFR #UT075-050-0-RM075-108
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-050-0-RM075-108

50:1 Reduction, 50:1 Ratio
MI ITEM #14680923
MFR #UT075-050-0-RM075-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    2.9937 kg, 6.6 lb

Details

  • Manufacturer Catalog Number
    42-114368-L499
  • Manufacturer Upc Number
    194208248736
  • Reduction
    50:1
  • Series
    UT
  • UPC_NO
    194208248736

Overview

Mfr description
UT075-050-0-RM075-108 PLANETARY GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought