Motion
FWC738F-3600E-B5-J

BOSTON GEAR
FWC738F-3600E-B5-J

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14680954
MFR #FWC738F-3600E-B5-J
List Price$9,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738F-3600E-B5-J

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14680954
MFR #FWC738F-3600E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,245.13/each for your price

Overview

Mfr description
FWC738F-3600E-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    3600:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    FWC
  • Vertical J Base Kit
    J
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W17060
  • Weight
    126.1 lbs, 57.2 kg
  • Nominal Ratio
    3600:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought