Motion
HFHMB730-75KZT-B5-H1-P23

BOSTON GEAR
HFHMB730-75KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14680988
MFR #HFHMB730-75KZT-B5-H1-P23
Price$6,789.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMB730-75KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14680988
MFR #HFHMB730-75KZT-B5-H1-P23

Mfr description
HFHMB730-75KZT-B5-H1-P23 WORM SPEED REDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,789.63/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    75:1
  • Output Size
    1.4375 in
  • Ratio
    75:1
  • Weight
    92.10 lbs, 41.776 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W17117
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)