Overview
Mfr description
SBKSF843BRT-200K-B5-S-M5 WASHDOWN HELICA
Specifications
- Ratio200:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingTorque Arm
- ReductionTriple
- Standards MetAGMA
- Mounting TypeTorque Arm
- Manufacturer Upc Number194208262831
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data