Motion
SBKCHF732V-50KEP-B5-HS1-P23

BOSTON GEAR
SBKCHF732V-50KEP-B5-HS1-P23

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14681008
MFR #SBKCHF732V-50KEP-B5-HS1-P23
List Price$6,690.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF732V-50KEP-B5-HS1-P23

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14681008
MFR #SBKCHF732V-50KEP-B5-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,690.24/each for your price

Overview

Mfr description
SBKCHF732V-50KEP-B5-HS1-P23 WASHDOWN WOR

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    W17144
  • Weight
    110.1 lbs, 49.94 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Extreme Pressure Grease
  • Nominal Ratio
    50:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text