Motion
SSHF713W-25K-B5-HS1-P10-EUTSS-3

BOSTON GEAR
SSHF713W-25K-B5-HS1-P10-EUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
Mi Item #14681015
MFR #SSHF713W-25K-B5-HS1-P10-EUTSS-3
Price$4,588.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713W-25K-B5-HS1-P10-EUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
Mi Item #14681015
MFR #SSHF713W-25K-B5-HS1-P10-EUTSS-3

Mfr description
SSHF713W-25K-B5-HS1-P10-EUTSS-3 STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,588.18/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    25:1
  • Output Size
    0.6250 in
  • Ratio
    25:1
  • Weight
    43.1 lbs, 19.55 kg

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17152
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)