1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HFWA738-150KEZT-B7-L1-P24-RO
150:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size
Mi Item #
14681038
MFR #
HFWA738-150KEZT-B7-L1-P24-RO
Price
$11,603.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HFWA738-150KEZT-B7-L1-P24-RO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HFWA738-150KEZT-B7-L1-P24-RO
150:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size
Mi Item #
14681038
MFR #
HFWA738-150KEZT-B7-L1-P24-RO
Mfr description
HFWA738-150KEZT-B7-L1-P24-RO WORM SPEED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,603
.69
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.7500 in
Output Size
1.5000 in
Ratio
150:1
Details
Input Type
C-Face Quill
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items