Motion
RFHMA760-100KEZ-B11-J1-RO

BOSTON GEAR
RFHMA760-100KEZ-B11-J1-RO

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #14681050
MFR #RFHMA760-100KEZ-B11-J1-RO
List Price$17,538.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFHMA760-100KEZ-B11-J1-RO

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #14681050
MFR #RFHMA760-100KEZ-B11-J1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,538.85/each for your price

Overview

Mfr description
RFHMA760-100KEZ-B11-J1-RO WORM SPEED RED

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    100:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought