Motion
RFWC760B-1200E-B5-H

BOSTON GEAR
RFWC760B-1200E-B5-H

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #14681075
MFR #RFWC760B-1200E-B5-H
List Price$21,134.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760B-1200E-B5-H

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #14681075
MFR #RFWC760B-1200E-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,134.86/each for your price

Overview

Mfr description
RFWC760B-1200E-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    1200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Double
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    760
  • Manufacturer Catalog Number
    W17224
  • Weight
    371.1 lbs, 168.33 kg
  • Nominal Ratio
    1200:1
  • Case Size
    760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought