Motion
HF721-100S-B5-H1-P20-PM916ATB-0

BOSTON GEAR
HF721-100S-B5-H1-P20-PM916ATB-0

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14681133
MFR #HF721-100S-B5-H1-P20-PM916ATB-0
List Price$4,388.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-100S-B5-H1-P20-PM916ATB-0

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14681133
MFR #HF721-100S-B5-H1-P20-PM916ATB-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,388.65/each for your price

Overview

Mfr description
HF721-100S-B5-H1-P20-PM916ATB-0 WORM SPE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W17286
  • Weight
    56.1 lbs
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought