Motion
HFWC730E-400-B5-H-P28

BOSTON GEAR
HFWC730E-400-B5-H-P28

400:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
MI ITEM #14681148
MFR #HFWC730E-400-B5-H-P28
List Price$7,541.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730E-400-B5-H-P28

400:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Double Output
MI ITEM #14681148
MFR #HFWC730E-400-B5-H-P28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,541.07/each for your price

Overview

Mfr description
HFWC730E-400-B5-H-P28 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought