Motion
FHMB738-200KEZT-B5-J2

BOSTON GEAR
FHMB738-200KEZT-B5-J2

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14681261
MFR #FHMB738-200KEZT-B5-J2
List Price$9,064.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB738-200KEZT-B5-J2

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14681261
MFR #FHMB738-200KEZT-B5-J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,064.55/each for your price

Overview

Mfr description
FHMB738-200KEZT-B5-J2 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    J2
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W17380
  • Weight
    128.1 lbs, 58.105 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought