Motion
BKCHFWC730L-200P-B5-HS-P20

BOSTON GEAR
BKCHFWC730L-200P-B5-HS-P20

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14681309
MFR #BKCHFWC730L-200P-B5-HS-P20
List Price$8,107.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFWC730L-200P-B5-HS-P20

200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14681309
MFR #BKCHFWC730L-200P-B5-HS-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,107.07/each for your price

Overview

Mfr description
BKCHFWC730L-200P-B5-HS-P20 WASHDOWN WORM

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought