Motion
SBKCFWA732-900KEP-B5-GS1

BOSTON GEAR
SBKCFWA732-900KEP-B5-GS1

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14681402
MFR #SBKCFWA732-900KEP-B5-GS1
Price$9,589.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA732-900KEP-B5-GS1

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14681402
MFR #SBKCFWA732-900KEP-B5-GS1

Mfr description
SBKCFWA732-900KEP-B5-GS1 WASHDOWN WORM S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,589.34/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)