Motion
HFWB726R-100-B5-L-P20

BOSTON GEAR
HFWB726R-100-B5-L-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, IEC 80B5 Frame
MI ITEM #14681404
MFR #HFWB726R-100-B5-L-P20
List Price$6,708.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWB726R-100-B5-L-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, IEC 80B5 Frame
MI ITEM #14681404
MFR #HFWB726R-100-B5-L-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,708.55/each for your price

Overview

Mfr description
HFWB726R-100-B5-L-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • NEMA / IEC Frame Size
    IEC 80B5
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Base Mount
  • Manufacturer Catalog Number
    D04479
  • Weight
    64.1 lbs, 29.08 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought