Motion
SSHFWP7260W-300KCT-B5-HS1-P24-EUTSS-9

BOSTON GEAR
SSHFWP7260W-300KCT-B5-HS1-P24-EUTSS-9

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #14681462
MFR #SSHFWP7260W-300KCT-B5-HS1-P24-EUTSS-9
List Price$9,589.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWP7260W-300KCT-B5-HS1-P24-EUTSS-9

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #14681462
MFR #SSHFWP7260W-300KCT-B5-HS1-P24-EUTSS-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,589.95/each for your price

Overview

Mfr description
SSHFWP726W-300KT-B5-HS1-P24-EUTSS-9 STAI

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    D04215
  • Weight
    106.1 lbs, 48.126 kg
  • Nominal Ratio
    300:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought