Motion
SSHQC7210-7.5KCT-B5-HS6-P16

BOSTON GEAR
SSHQC7210-7.5KCT-B5-HS6-P16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14681468
MFR #SSHQC7210-7.5KCT-B5-HS6-P16
Your Price$3,845.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7210-7.5KCT-B5-HS6-P16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14681468
MFR #SSHQC7210-7.5KCT-B5-HS6-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,845.26/each(List $4,614.31)

Overview

Mfr description
SSHQC7210-7.5KCT-B5-HS6-P16 STAINLESS WO

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    7210
  • Manufacturer Catalog Number
    D04103
  • Weight
    31.10 lbs, 14.11 kg
  • Nominal Ratio
    7.5:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought