Motion
PLIOVIC   YEL 250WP 1" X 400' REEL

CONTINENTAL
PLIOVIC YEL 250WP 1" X 400' REEL

PLIOVIC YEL 250WP 1" X 400' REEL
MI ITEM #14682210
MFR #PLIOVIC YEL 250WP 1" X 400' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC YEL 250WP 1" X 400' REEL

PLIOVIC YEL 250WP 1" X 400' REEL
MI ITEM #14682210
MFR #PLIOVIC YEL 250WP 1" X 400' REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLIOVIC PLUS YEL 250WP 1" X 400' REEL

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.366 lb
  • Cover Color
    Yellow
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought