Motion
CONAG SD 1-1/2X100 FT

CONTINENTAL
CONAG SD 1-1/2X100 FT

CONAG SD 1-1/2X100 FT
Mi Item #14682214
MFR #CONAG SD 1-1/2X100 FT
Price$15.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CONAG SD 1-1/2X100 FT

CONAG SD 1-1/2X100 FT
Mi Item #14682214
MFR #CONAG SD 1-1/2X100 FT

Mfr description
CON-AG 125WP WATER SD 1-1/2X100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.71 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)