Overview
Mfr description
FLEXSTEEL 1/2X66 RED 250 STEAM
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight0.464 lb
- Cover ColorRed
- Maximum Temperature450 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 450 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data