Motion
NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS

CONTINENTAL
NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS

NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS
MI ITEM #14682273
MFR #NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS

NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS
MI ITEM #14682273
MFR #NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NEPTUNE 3/8X30 FT BLK 3000PSI MXMS KGS

Specifications

  • Hose Type
    Cleaning
  • Nominal Hose Inner Diameter
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 250 °F
  • Weight
    7.035 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought