Overview
Mfr description
SUPER ORTAC 3/4X50 FT RED
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.387 lb
- Cover ColorRed
- Maximum Temperature200 °F
- Minimum Temperature-20 °F
- Temperature Range-20°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data