Overview
Mfr description
SUPER ORTAC 2X100 FT YELLOW
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight1.741 lb
- Cover ColorYellow
- Maximum Temperature210 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-20 °F
- Temperature Range-20°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data