Motion
GORILLA YEL 500WP 3/8X500' REEL

CONTINENTAL
GORILLA YEL 500WP 3/8X500' REEL

GORILLA YEL 500WP 3/8X500' REEL
MI ITEM #14682290
MFR #GORILLA YEL 500WP 3/8X500' REEL
Price$5.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GORILLA YEL 500WP 3/8X500' REEL

GORILLA YEL 500WP 3/8X500' REEL
MI ITEM #14682290
MFR #GORILLA YEL 500WP 3/8X500' REEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.70/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.187 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Overview

Mfr description
GORILLA YEL 500WP 3/8X500FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text