1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
MI ITEM #
14682292
MFR #
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
Price
$180.51
/pc
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
MI ITEM #
14682292
MFR #
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
Mfr description
TWINLINE GRADE R 1/4X25' BB LBAR 5/BX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$180
.51
/pc
Add to Cart
Specifications
Dimensions
Nominal Hose Inner
Diameter
0.2500 in
Weight
5.025 lb
Details
Cover Color
Red / Green
Cover Material
EPDM
Hose Type
Welding
Maximum Temperature
120 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 120 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items