Overview
Mfr description
TWINLINE GRADE T 3/8X50' BB LBAR 25/PLT
Specifications
- Hose TypeWelding
- Nominal Hose Inner Diameter
- Cover ColorRed / Green
- Cover MaterialNitrile/PVC - Type C2
- Maximum Temperature120 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 120 °F
- Weight13.9 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data