Overview
Mfr description
NEPTUNE 3/8 4500WP 50 FT INC CTNS
Specifications
- Hose TypeCleaning
- Nominal Hose Inner Diameter
- Weight0.293 lb
- Cover ColorBlack
- Maximum Temperature250 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-20 °F
- Temperature Range-20°F to 250 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data