Overview
Mfr description
VIPER BLK 200WP 2X100
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.152 lb
- Cover ColorBlack
- Maximum Temperature250 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 250 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data