Motion
NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP

CONTINENTAL
NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP

NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP
Mi Item #14682319
MFR #NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP
Price$530.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP

NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP
Mi Item #14682319
MFR #NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP

Mfr description
NEPTUNE 4001 3/8X50FT MXMS W/KG 4000WP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.25/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    13.971 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Cleaning
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)