Motion
GORILLA YEL 500WP 1/2X50' MM 803V LBAR

CONTINENTAL
GORILLA YEL 500WP 1/2X50' MM 803V LBAR

GORILLA YEL 500WP 1/2X50' MM 803V LBAR
MI ITEM #14682332
MFR #GORILLA YEL 500WP 1/2X50' MM 803V LBAR
Your Price$395.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GORILLA YEL 500WP 1/2X50' MM 803V LBAR

GORILLA YEL 500WP 1/2X50' MM 803V LBAR
MI ITEM #14682332
MFR #GORILLA YEL 500WP 1/2X50' MM 803V LBAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395.37/pc(List $454.68)

Overview

Mfr description
GORILLA YEL 500WP 1/2X50' MM 803V LBAR

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
  • Weight
    11.95 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought