Overview
Mfr description
FORTRESS 3000WP YEL 3/8X50 MXMS W/KGS
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Cover ColorYellow
- Cover MaterialSynthetic Rubber
- Maximum Temperature210 °F
- Minimum Temperature-20 °F
- Temperature Range-20°F to 210 °F
- Weight13.219 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data