Motion
FORTRESS 3000WP YEL 3/8X100 MXMS W/KG

CONTINENTAL
FORTRESS 3000WP YEL 3/8X100 MXMS W/KG

FORTRESS 3000WP YEL 3/8X100 MXMS W/KG
MI ITEM #14682339
MFR #FORTRESS 3000WP YEL 3/8X100 MXMS W/KG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FORTRESS 3000WP YEL 3/8X100 MXMS W/KG

FORTRESS 3000WP YEL 3/8X100 MXMS W/KG
MI ITEM #14682339
MFR #FORTRESS 3000WP YEL 3/8X100 MXMS W/KG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FORTRESS 3000WP YEL 3/8X100 MXMS W/KG

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
  • Weight
    25.722 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought