Motion
ARVAC SW 4"X25'

CONTINENTAL
ARVAC SW 4"X25'

ARVAC SW 4"X25'
MI ITEM #14682451
MFR #ARVAC SW 4"X25'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARVAC SW 4"X25'

ARVAC SW 4"X25'
MI ITEM #14682451
MFR #ARVAC SW 4"X25'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARVAC SW 4"X25'

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Weight
    1.521 lb
  • Cover Color
    Black
  • Maximum Temperature
    158 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought