Overview
Mfr description
EXTREME CRMP CB-STM 3/4X50 FXF
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature425 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 425 °F
- Weight36.884 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data