Overview
Mfr description
JACKHAMMER YEL 300WP 3/4"X600' RL
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.393 lb
- Maximum Temperature210 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data