Motion
TT 1480HFDD20C 10956358 FLUID CPLG WITH

FALK
TT 1480HFDD20C 10956358 FLUID CPLG WITH

Fluid Coupling - Size: 1480, 21.6500 in O.D., Fill Type: Extended Delay, Gear Coupling Mounting, HFDD20C Series
MI ITEM #14683227
MFR #TT 1480HFDD20C 10956358 FLUID CPLG WITH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1480HFDD20C 10956358 FLUID CPLG WITH

Fluid Coupling - Size: 1480, 21.6500 in O.D., Fill Type: Extended Delay, Gear Coupling Mounting, HFDD20C Series
MI ITEM #14683227
MFR #TT 1480HFDD20C 10956358 FLUID CPLG WITH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10956358 TT 1480HFDD20C FLUID CPLG WITH

Specifications

  • Fluid Coupling Size Code
    1480
  • Fill Type
    Extended Delay
  • Coupling Outside Diameter
    21.6500 in
  • Series
    HFDD20C
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text