Motion
TT 270HFN10 FLUID CPLG W GEAR CPLG

FALK
TT 270HFN10 FLUID CPLG W GEAR CPLG

Fluid Coupling - Size: 270, 12.4000 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #14683229
MFR #TT 270HFN10 FLUID CPLG W GEAR CPLG
Price$20,131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 270HFN10 FLUID CPLG W GEAR CPLG

Fluid Coupling - Size: 270, 12.4000 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #14683229
MFR #TT 270HFN10 FLUID CPLG W GEAR CPLG

Mfr description
10957079 TT 270HFN10 FLUID CPLG W GEAR C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,131.12/each

Specifications

Dimensions

  • Coupling Outside Diameter
    12.4000 in
  • Fluid Coupling Size Code
    270

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    HFN10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)