Specifications
Dimensions
- Coupling Outside Diameter16.7300 in
- Fluid Coupling Size Code370
Details
- Fill TypeInactive Delay
- Mounting TypeSteelflex Coupling
- SeriesHFR31
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)