1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1040TTM8M85
8M, 8 mm Pitch, 1040 mm Pitch Length, 85 mm Width, 130 Teeth, High-performance NBR Material
MI ITEM #
14687419
MFR #
1040TTM8M85
List Price
$601.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1040TTM8M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1040TTM8M85
8M, 8 mm Pitch, 1040 mm Pitch Length, 85 mm Width, 130 Teeth, High-performance NBR Material
MI ITEM #
14687419
MFR #
1040TTM8M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$601.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1040TTM8M85 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1040 mm
Overall Width
85 mm
Material
High-performance NBR
Number Of Teeth
130
Pitch Length
1040 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought