1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1120TTM14M65
14M, 14 mm Pitch, 1120 mm Pitch Length, 65 mm Width, 80 Teeth, HNBR Rubber Material
MI ITEM #
14687425
MFR #
1120TTM14M65
List Price
$1,030.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1120TTM14M65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1120TTM14M65
14M, 14 mm Pitch, 1120 mm Pitch Length, 65 mm Width, 80 Teeth, HNBR Rubber Material
MI ITEM #
14687425
MFR #
1120TTM14M65
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,030.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1120TTM14M65 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1120 mm
Overall Width
65 mm
Material
HNBR Rubber
Number Of Teeth
80
Pitch Length
1120 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought