Motion
1120TTM8M40

MEGADYNE
1120TTM8M40

8M, 8 mm Pitch, 1120 mm Pitch Length, 40 mm Width, 140 Teeth, HNBR Rubber Material
Mi Item #14687433
MFR #1120TTM8M40
Price$290.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1120TTM8M40

8M, 8 mm Pitch, 1120 mm Pitch Length, 40 mm Width, 140 Teeth, HNBR Rubber Material
Mi Item #14687433
MFR #1120TTM8M40

Mfr description
1120TTM8M40 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.60/each

Specifications

Dimensions

  • Overall Length
    1120 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    1120 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)