1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1190TTM14M55
14M, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, 85 Teeth, HNBR Rubber Material
MI ITEM #
14687446
MFR #
1190TTM14M55
Your Price
$790.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1190TTM14M55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1190TTM14M55
14M, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, 85 Teeth, HNBR Rubber Material
MI ITEM #
14687446
MFR #
1190TTM14M55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$790.10
/each
(List
$908.61
)
Qty
Add to Cart
Overview
Mfr description
1190TTM14M55 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1190 mm
Overall Width
55 mm
Material
HNBR Rubber
Number Of Teeth
85
Pitch Length
1190 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought