Motion
1190TTM14M85

MEGADYNE
1190TTM14M85

14M, 14 mm Pitch, 1190 mm Pitch Length, 85 mm Width, 85 Teeth, HNBR Rubber Material
Mi Item #14687450
MFR #1190TTM14M85
Price$1,184.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1190TTM14M85

14M, 14 mm Pitch, 1190 mm Pitch Length, 85 mm Width, 85 Teeth, HNBR Rubber Material
Mi Item #14687450
MFR #1190TTM14M85

Mfr description
1190TTM14M85 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.39/each

Specifications

Dimensions

  • Overall Length
    1190 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)