Motion
1280TTM8M27

MEGADYNE
1280TTM8M27

8M, 8 mm Pitch, 1280 mm Pitch Length, 27 mm Width, 160 Teeth, HNBR Rubber Material
Mi Item #14687483
MFR #1280TTM8M27
Price$194.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1280TTM8M27

8M, 8 mm Pitch, 1280 mm Pitch Length, 27 mm Width, 160 Teeth, HNBR Rubber Material
Mi Item #14687483
MFR #1280TTM8M27

Mfr description
1280TTM8M27 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.56/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    27 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)