Motion
1288TTM14M35

MEGADYNE
1288TTM14M35

14M, 14 mm Pitch, 1288 mm Pitch Length, 35 mm Width, 92 Teeth, High-performance NBR Material
Mi Item #14687491
MFR #1288TTM14M35
Price$618.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1288TTM14M35

14M, 14 mm Pitch, 1288 mm Pitch Length, 35 mm Width, 92 Teeth, High-performance NBR Material
Mi Item #14687491
MFR #1288TTM14M35

Mfr description
1288TTM14M35 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.95/each

Specifications

Dimensions

  • Overall Length
    1288 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    1288 mm

Details

  • Belt Type
    14M
  • Material
    High-performance NBR
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)